Skip Content
BURR CARBIDE SC-1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURR CARBIDE SC-1 1/4 IN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM41293
  • Mfr. Model # M41293
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Carbide Bur
  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 70,000
  • Trade Number SC-1
  • Angle -
  • Cutting Edge Type Double Cut
  • Shape Cylindrical Ball Nose
  • Shank Material Solid Carbide
  • Length of Cut 5/8"
  • Cutter Dia. 1/4"
  • Overall Length 2"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list