BURR CARB KIT W/PLASTIC BOX RU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CARB KIT W/PLASTIC BOX RU

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBRUCKIT3
  • Mfr. Model # RUCKIT3
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 545
  • Shipping Weight 0.4 lbs

Product Details

Right and left hand helical flute combined to produce faster penetration and stock removal with minimal bounce or chatter. Carbide burr kit (R3), 1/4 inch burrs on 1/8 inch steel shanks. Overall length 1-1/4 inches in a plastic case, 9 piece set.

Technical Specs

  • Item Rotary File
  • Application Quick Metal and Weld Removal
  • Max. RPM 70,000
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list