BURR CARB 1/4IN CYL BURR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CARB 1/4IN CYL BURR

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSA1SS
  • Mfr. Model # SA1SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 544
  • Shipping Weight 0.43 lbs

Product Details

Right and left hand helical flute combined to produce faster penetration and stock removal with minimal bounce or chatter. Cylindrical shape A (flat end), diameter 1/4 inch, and cut length 5/8 inch.

Technical Specs

  • Trade Number SA1DC
  • Item Rotary File
  • Application Quick Metal and Weld Removal
  • Shape Cylinder
  • Type SA
  • Angle Straight
  • Max. RPM 70,000
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list