BURR BALL 3/8 X 5/16 SD3SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BURR BALL 3/8 X 5/16 SD3SS

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30600
  • Mfr. Model # M30600
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Uncoated
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Item Carbide End Mill
  • Number of Flutes 2
  • List Number CG-2B
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Length of Cut 3/16"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list