BURR 3 NOGA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR 3 NOGA

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGNG1003
  • Mfr. Model # NG1003
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 546
  • Shipping Weight 0.12 lbs

Product Details

Includes NG 1 handle, S10, S20 and S35 blades.

Technical Specs

  • Item Burr 3
  • Handle NG-1 Handle
  • Screw Size 3.2mm
  • Overall Length 140mm
  • Material HSS
  • Shank Size 40

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list