Skip Content
BURR 14 DG TAPER RADIUS END 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR 14 DG TAPER RADIUS END 3/4

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSL7SS
  • Mfr. Model # SL7SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 544
  • Shipping Weight 0.28 lbs

Product Details

Right and left hand helical flute combined to produce faster penetration and stock removal with minimal bounce or chatter. Cone shape FR, diameter 3/4 inch, and cut length 1-1/2 inches.

Technical Specs

  • Trade Number SL7DC
  • Application Quick Metal and Weld Removal
  • Max. RPM 33,000
  • Type SL
  • Item Rotary File
  • Shape Cone Radius Nose
  • Shank Material Harden Steel
  • Angle Radius Nose 14 deg.
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list