Skip Content
BURNISHING PADS, PINK,19 IN, PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURNISHING PADS, PINK,19 IN, PK 5

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YMU0
  • Mfr. Model # 6YMU0
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Colour Pink
  • Size 19"
  • For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed Battery floor machine up to 3000 rpm
  • Item Burnishing Pads
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list