Skip Content
BURNISHING PADS,LIGHT BLUE,20 IN, P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BURNISHING PADS,LIGHT BLUE,20 IN, P

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YMT8
  • Mfr. Model # 6YMT8
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed Battery floor machine up to 3000 rpm
  • Colour Light Blue
  • Item Burnishing Pads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list