BURNFREE INDUSTRIAL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURNFREE INDUSTRIAL KIT

DENTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN80-1692-0
  • Mfr. Model # 80-1692-0
  • UNSPSC # 42311504
  • CATALOGUE PAGE # 2185
  • Shipping Weight 4.5 lbs

Technical Specs

  • Width 9-1/2"
  • Item Industrial Kit
  • Colour White
  • Case Material Plastic
  • Number of Components 38
  • For Use With Industry's
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list