Skip Content
BURNER ONLY LARGE SOFT FLAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURNER ONLY LARGE SOFT FLAME

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE3341-47
  • Mfr. Model # 3341-47
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Burner
  • Application Construction, Roadwork, Roofing, Weedburning
  • Length 8"
  • Flame Type Soft
  • Fuel Propane
  • Ignitor Automatic Piezo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list