!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BURN DRESSING, ALL TYPES, WELDER, 8 X 8 IN, GEL

BURN DRESSING, ALL TYPES, WELDER, 8 X 8 IN, GEL

DYNAMIC

BURN DRESSING, ALL TYPES, WELDER, 8 X 8 IN, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BURN DRESSING, ALL TYPES, WELDER, 8 X 8 IN, GEL

BURN DRESSING, ALL TYPES, WELDER, 8 X 8 IN, GEL

DYNAMIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DSIFABF8X8
  • Mfr. Model # FABF8X8
  • UNSPSC # 42311504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This gel burn dressing measures 8 x 8 inches and is good for all types of burn injuries. Ideal for welders and any applications where burns can occur.

Technical Specs

  • Length 8"
  • Package Type Box
  • Width 8"
  • Item Burn Dressing

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list