Skip Content
BURETTE,PTFE,50ML.GRADE B,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURETTE,PTFE,50ML.GRADE B,PK 4

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6CDR0
  • Mfr. Model # 6CDR0
  • UNSPSC # 41121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Capacity 50 mL
  • Item Burette, Straight Bore
  • Length 860 mm
  • Material of Construction PTFE
  • Special Features Grade B
  • Class B
  • Tolerance +/-0.10 mL
  • Graduation Subdivisions 0.1 mL
  • Stopcock Material PTFE
  • Graduation Range 0 to 50 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list