Skip Content
BURETTE,PTFE,10ML.GRADE B,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURETTE,PTFE,10ML.GRADE B,PK 6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6CDP8
  • Mfr. Model # 6CDP8
  • UNSPSC # 41121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Length 600 mm
  • Capacity 10 mL
  • Material of Construction PTFE
  • Item Burette, Straight Bore
  • Class B
  • Special Features Grade B
  • Stopcock Material PTFE
  • Tolerance +/-0.05 mL
  • Graduation Subdivisions 0.05 mL
  • Graduation Range 0 to 10 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list