BURETTE,PTFE,100ML.GRADE A,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURETTE,PTFE,100ML.GRADE A,PK 4

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6CDP7
  • Mfr. Model # 6CDP7
  • UNSPSC # 41121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Capacity 100 mL
  • Item Burette, Straight Bore
  • Class A
  • Material of Construction PTFE
  • Length 860 mm
  • Special Features Grade A
  • Graduation Subdivisions 0.2 mL
  • Tolerance +/-0.10 mL
  • Stopcock Material PTFE
  • Graduation Range 0 to 100 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list