BURETTE,GLASS,50ML.GRADE A,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURETTE,GLASS,50ML.GRADE A,PK 4

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6CDN8
  • Mfr. Model # 6CDN8
  • UNSPSC # 41121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Burette, Straight Bore
  • Capacity 50 mL
  • Length 860 mm
  • Material of Construction Glass
  • Special Features Grade A
  • Class A
  • Tolerance +/-0.050 mL
  • Stopcock Material Glass
  • Graduation Subdivisions 0.10 mL
  • Graduation Range 0 to 50 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list