Skip Content
BURETTE,GLASS,10ML.GRADE A,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURETTE,GLASS,10ML.GRADE A,PK 6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6CDN6
  • Mfr. Model # 6CDN6
  • UNSPSC # 41121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Item Burette, Straight Bore
  • Capacity 10 mL
  • Class A
  • Material of Construction Glass
  • Special Features Grade A
  • Length 600 mm
  • Graduation Subdivisions 0.05 mL
  • Tolerance +/-0.025 mL
  • Stopcock Material Glass
  • Graduation Range 0 to 10 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list