Skip Content
BURETTE BRUSH,FAN TIP,1/2 X 30 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURETTE BRUSH,FAN TIP,1/2 X 30 IN L

COOPER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ANP4
  • Mfr. Model # 8ANP4
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Burette Brush
  • Bristle Color White
  • Brush Length 3-1/4"
  • Brush Dia. 1/2"
  • Overall Length 30"
  • Bristle Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list