Skip Content
BURETTE BRUSH 50ML 12PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BURETTE BRUSH 50ML 12PACK

PERFEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFX3642
  • Mfr. Model # 3642
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Overall Length 36"
  • Item Burette Brush
  • Bristle Color White
  • Brush Length 3-5/8"
  • Brush Dia. 3/4"
  • Bristle Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list