BURET 15ML GLASS .10ML GRAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURET 15ML GLASS .10ML GRAD

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ART1
  • Mfr. Model # 8ART1
  • UNSPSC # 41121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs

Technical Specs

  • Capacity 15
  • Colour Blue on White
  • Item Automatic Burette
  • Special Features Plastic 500 ML Reservoir
  • Graduation Subdivisions 0.10mL
  • Stopcock Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list