BUR SC AC8C 3/8 X 1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUR SC AC8C 3/8 X 1/4S

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID108-1020-00
  • Mfr. Model # 108-1020-00
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Metal Deburring
  • Item Carbide Bur Aluminum Cut
  • Type Carbide
  • Shape Ball
  • Max. RPM 66,000
  • Cutting Edge Type Single Cut
  • Shank Material Steel
  • Length of Cut 3/8"
  • Trade Number SD-3
  • Cutter Dia. 3/8"
  • Overall Length 2-5/64"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list