Skip Content
BUR SC AC7C 1/2 X 1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUR SC AC7C 1/2 X 1/4S

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID107-1010-00
  • Mfr. Model # 107-1010-00
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Carbide Bur Aluminum Cut
  • Type Carbide
  • Application Metal Deburring
  • Max. RPM 50,000
  • Shape Included Angle
  • Trade Number SL-4
  • Cutter Dia. 1/2"
  • Cutting Edge Type Single Cut
  • Shank Material Steel
  • Length of Cut 1-1/8"
  • Overall Length 3"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list