Skip Content
BUR SC AC6C 5/8 X 1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUR SC AC6C 5/8 X 1/4S

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID106-1030-00
  • Mfr. Model # 106-1030-00
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Type Carbide
  • Application Metal Deburring
  • Item Carbide Bur Aluminum Cut
  • Shape Egg
  • Max. RPM 40,000
  • Trade Number SE-5
  • Length of Cut 1"
  • Cutter Dia. 5/8"
  • Shank Material Steel
  • Cutting Edge Type Single Cut
  • Overall Length 2-3/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list