BUR CARBDE 1/2X1X1/4SHK BAL NSE CYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUR CARBDE 1/2X1X1/4SHK BAL NSE CYL

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTVC20R2
  • Mfr. Model # VC20R2
  • UNSPSC # 23251706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Trade Number SC-5
  • Application Foundry, Metal Fabrication, Mining, Nuclear, Ship Building, Structural Steel, Wind Energy
  • Max. RPM 16,000
  • Item Grinding Carbide Burr
  • Shank Material Carbide
  • Shape Ball Nose Cylinder
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list