BUR CARB 1/2X1X1/4X6SHK BL NS CY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUR CARB 1/2X1X1/4X6SHK BL NS CY

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTVC20R2-6
  • Mfr. Model # VC20R2-6
  • UNSPSC # 23251706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Trade Number SC-5-6
  • Application Foundry, Metal Fabrication, Mining, Nuclear, Ship Building, Structural Steel, Wind Energy
  • Item Grinding Carbide Burr
  • Max. RPM 16,000
  • Shape Ball Nose Cylinder
  • Shank Material Carbide
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list