Skip Content
BUNGY CORD POWER PULL 1/2IN X 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGY CORD POWER PULL 1/2IN X 36IN

ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06667
  • Mfr. Model # 06667
  • UNSPSC # 40141700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Colour Black
  • Item Bungee Cord
  • Length 36"
  • End Type Wire Hook Finger Loop
  • Hardware Material Hardened Wire Hooks
  • Diameter 1/2"
  • For Use With Tarps
  • Includes Patented Power Pull Hook with Finger Loop
  • Width 1/2"
  • Body Material Rubber
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list