Skip Content
BUNGEY FLAT 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEY FLAT 36IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06936
  • Mfr. Model # 06936
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Multi
  • For Use With Tarps
  • Length 36"
  • End Type Hook
  • Body Material Rubber
  • Width 3/4"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Item Bungee Cord
  • Includes Polycarbonate Hooks
  • Hardware Material Polycarbonate
  • Diameter 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list