Skip Content
BUNGEY CORD 10MM X 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEY CORD 10MM X 24IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06803
  • Mfr. Model # 06803
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Designed for application requiring a heavy-duty bungee cord. Provides similar strength to EPDM rubber straps. Cord features strong polyester fabric. Wire ends hardened heavy gauge wire with yellow dichromate finish.

Technical Specs

  • Colour Black
  • For Use With Tarps
  • Includes Hooks and Strap
  • Item Bungee Cord
  • Width 3/8"
  • Body Material Rubber
  • Length 24"
  • End Type S Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 3/8"
  • Hardware Material Hardened Wire Hooks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list