Skip Content
BUNGEY CORD 10MM X 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEY CORD 10MM X 18IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06802
  • Mfr. Model # 06802
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Designed for application requiring a heavy-duty bungee cord. Provides similar strength to EPDM rubber straps. Cord features strong polyester fabric. Wire ends hardened heavy gauge wire with yellow dichromate finish.

Technical Specs

  • For Use With Tarps
  • Colour Black
  • Includes Hooks and Strap
  • Item Bungee Cord
  • Length 18"
  • Width 3/8"
  • Body Material Rubber
  • End Type S Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Hardened Wire Hooks
  • Diameter 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List