Skip Content
BUNGEY CORD 1/8INX500FT ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNGEY CORD 1/8INX500FT ROLL

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN05290
  • Mfr. Model # 05290
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3228
  • Shipping Weight 5.0 lbs

Product Details

Multi-coloured bungee cord in a bulk reel is ideal for creating custom lengths for use with regular wire hooks or adjustable polycarbonate hooks.

Technical Specs

  • Length 500 Ft.
  • Item Bulk Rolls - Black
  • Colour Black
  • Diameter 1/8"
  • Body Material Rubber
  • For Use With Regular Wire Hooks or Adjustable Polycarbonate Hooks
  • Includes Bungey
  • Width 1/8"
  • End Type Bungey
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Rubber Strands

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list