Skip Content
BUNGEY BALLS 6IN 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEY BALLS 6IN 2/PK

ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06652
  • Mfr. Model # 06652
  • UNSPSC # 40141700
  • CATALOGUE PAGE # 3229
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Bungey
  • Includes (2) Bungey Balls
  • Colour Black
  • Length 6"
  • Width 3/16"
  • Body Material Rubber Strands with Polypropylene Covering
  • Hardware Material Polypropylene
  • End Type Ball
  • Diameter 3/16"
  • For Use With Bundling Situations, Awnings.
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list