Skip Content
BUNGEE STRAP,S-HOOK,12 IN.L,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE STRAP,S-HOOK,12 IN.L,BLUE

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A961
  • Mfr. Model # 6A961
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Blue
  • Item Bungee Strap
  • Width 3/4"
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Body Material Polyurethane
  • Length 12"
  • End Type S-Hook
  • Hardware Material Steel
  • Diameter 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list