Skip Content
BUNGEE STRAP,S-HOOK,12 IN.L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE STRAP,S-HOOK,12 IN.L,BLACK

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YXW8
  • Mfr. Model # 6YXW8
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Black
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Item Bungee Strap
  • Length 12"
  • Width 3/4"
  • Body Material Polyurethane
  • Hardware Material Steel
  • End Type S-Hook
  • Diameter 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list