Skip Content
BUNGEE STEELCOR 40IN X 9.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEE STEELCOR 40IN X 9.5MM

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3035DAT
  • Mfr. Model # 3035DAT
  • UNSPSC # 31162901
  • CATALOGUE PAGE # 3228
  • Shipping Weight 0.325 lbs

Product Details

Steelcor bungee cord 40 inch x 9.5 mm with a stretch length of 27. This cord provides superior elasticity and strength for securing loads. Hooks are coated with a high density polyethylene coating to protect surfaces from damage during use.

Technical Specs

  • Item Steelcor(TM) Bungee Cord
  • Length 40"
  • Colour Gray
  • For Use With Automotive Purposes
  • Body Material Polypropylene
  • End Type Hook
  • Manufacturers Warranty Length 60 Day Warranty
  • Hardware Material Polyethylene and Steel
  • Diameter 9/25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list