BUNGEE HOOK,CARABINER,3-7/64 IN.L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNGEE HOOK,CARABINER,3-7/64 IN.L,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4HXD1
  • Mfr. Model # 4HXD1
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3228
  • Shipping Weight 1.16 lbs

Product Details

Adjustable type hook for use with GGF4HXC7 and GGF4HCX8.

Technical Specs

  • Colour Black
  • For Use With 1/4" or 3/8" dia. Cord
  • Item Bungee Hook
  • Length 3-7/64"
  • Body Material Polycarbonate
  • End Type Carabiner
  • Hardware Material Polycarbonate
  • Diameter 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list