BUNGEE HOOK,3 IN.L,1/8 IN.D,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNGEE HOOK,3 IN.L,1/8 IN.D,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4HXD3
  • Mfr. Model # 4HXD3
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3228
  • Shipping Weight 2.26 lbs

Product Details

Wire bungee hook for use with 3/8 inch diameter cord.

Technical Specs

  • Colour Black
  • For Use With 3/8" Dia. Cord
  • Length 2-5/8"
  • Item Bungee Hook
  • Body Material Steel
  • End Type Hook
  • Hardware Material Steel
  • Diameter 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list