Skip Content
BUNGEE HOOK,2-5/8 IN.L,1 IN.W,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEE HOOK,2-5/8 IN.L,1 IN.W,PK 10

BULK-STRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14A752
  • Mfr. Model # 14A752
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes C-Ring
  • Colour Silver
  • Item Bungee Hook
  • For Use With MFR No. NL1006
  • Material Dichromate Steel
  • Size 2-5/8" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list