BUNGEE EXT LYD-35-54IN-5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE EXT LYD-35-54IN-5 LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTLAN5LB
  • Mfr. Model # LAN5LB
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Item Tool Lanyard
  • Length 12"
  • Colour Orange
  • Hardware Carabiner
  • Hardware Material Steel
  • Line Material Elastic Nylon
  • Max. Working Load 5 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list