Skip Content
BUNGEE CORD ROLL,300 FT.L,3/8 IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNGEE CORD ROLL,300 FT.L,3/8 IN.D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4HXC9
  • Mfr. Model # 4HXC9
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3228
  • Shipping Weight 26.17 lbs

Product Details

Full rolls of replacement bungee cord is ideal for making custom lengths. Use with regular wire hooks or adjustable polycarbonate hooks.

Technical Specs

  • Item Bungee Cord
  • For Use With 4hxd1 and 4hxd3
  • Body Material Rubber
  • Length 300 Ft.
  • Colour Multi
  • Diameter 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list