Skip Content
BUNGEE CORD OF ROLL 5/16 IN X500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNGEE CORD OF ROLL 5/16 IN X500FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN05295
  • Mfr. Model # 05295
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3228
  • Shipping Weight 16.0 lbs

Product Details

Cargo Control, Bungee Cords, Replacement Bungee Cord, Material Bungee, Dia. (in.) 5/16, Length (ft.) 500, Colour Black.

Technical Specs

  • Colour Black
  • Item Bulk Rolls - Black
  • Body Material Rubber
  • Diameter 5/16"
  • Length 500 Ft.
  • For Use With Regular Wire Hooks or Adjustable Polycarbonate Hooks
  • Includes Bungey
  • Width 5/16"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • End Type Bungey
  • Hardware Material Rubber Strands

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list