Skip Content
BUNGEE CORD,HOOK,48 IN.L,3/8 IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEE CORD,HOOK,48 IN.L,3/8 IN.D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4HXE1
  • Mfr. Model # 4HXE1
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3228
  • Shipping Weight 0.39 lbs

Product Details

Industrial bungee cord. Ideal for use in applications that requires a heavier-duty bungee cord. Provides additional strength to a standard bungee. Heavy rubber body material with fabric outer cover. Heavy steel wire hook ends.

Technical Specs

  • Colour Black
  • Length 48"
  • For Use With Tarps
  • Body Material Rubber
  • Item Bungee Cord
  • Hardware Material Steel
  • End Type Hook
  • Diameter 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list