Skip Content
BUNGEE CORD,HOOK,48 IN.L,25/64 IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE CORD,HOOK,48 IN.L,25/64 IN.D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLK9
  • Mfr. Model # 3LLK9
  • UNSPSC # 31151905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Black
  • Item Bungee Cord
  • Length 48"
  • Body Material Polypropylene
  • End Type Hook
  • Hardware Material Steel
  • Diameter 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list