BUNGEE CORD,HOOK,40 IN.L,3/4 IN.D,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNGEE CORD,HOOK,40 IN.L,3/4 IN.D,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDT1
  • Mfr. Model # 5JDT1
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3229
  • Shipping Weight 1.34 lbs

Product Details

Flat bungee cord is ideal for use in applications where a flat bungee is preferred. Polycarbonate hook with hardened wire metal core.

Technical Specs

  • Body Material Rubber
  • Item Bungee Cord
  • Colour Red
  • End Type Hook
  • Length 40"
  • Hardware Material Polycarbonate
  • Diameter 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list