Skip Content
BUNGEE CORD,HOOK,36 IN.L,5/16 IN.D, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE CORD,HOOK,36 IN.L,5/16 IN.D,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLK6
  • Mfr. Model # 3LLK6
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Bungee Cord
  • Colour Red
  • Hardware Material Steel
  • End Type Hook
  • Body Material Polypropylene
  • Length 36"
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list