Skip Content
BUNGEE CORD,HOOK,18 IN.L,RUBBER,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNGEE CORD,HOOK,18 IN.L,RUBBER,PK

BENCHMARK SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RHV2
  • Mfr. Model # 5RHV2
  • UNSPSC # 41103801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Black
  • For Use With Light Duty Applications
  • Body Material Rubber
  • Length 18"
  • Item Bungee Cord
  • End Type Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list