Skip Content
BUNGEE CORD,CARABINER,24 IN.L,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE CORD,CARABINER,24 IN.L,BLUE

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YXV7
  • Mfr. Model # 6YXV7
  • UNSPSC # 31151905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Item Bungee Cord
  • Colour Blue
  • Width 1-1/2"
  • Length 24"
  • End Type Carabiner
  • Body Material Polyurethane
  • Diameter 5/8"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list