Skip Content
BUNGEE CORD,CARABINER,18 IN.L,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE CORD,CARABINER,18 IN.L,YELLO

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YXV2
  • Mfr. Model # 6YXV2
  • UNSPSC # 31151905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Width 1-1/2"
  • Item Bungee Cord
  • Length 18"
  • Body Material Polyurethane
  • Colour Yellow
  • End Type Carabiner
  • Hardware Material Steel
  • Diameter 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list