Skip Content
BUNGEE CORD,CARABINER,18 IN.L,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE CORD,CARABINER,18 IN.L,RED

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YXV1
  • Mfr. Model # 6YXV1
  • UNSPSC # 31151905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Red
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Length 18"
  • Item Bungee Cord
  • Width 1-1/2"
  • Body Material Polyurethane
  • End Type Carabiner
  • Hardware Material Steel
  • Diameter 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list