BUNGEE CORD,CARABINER,12 IN.L,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUNGEE CORD,CARABINER,12 IN.L,GREEN

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YXU8
  • Mfr. Model # 6YXU8
  • UNSPSC # 31151905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Item Bungee Cord
  • Colour Green
  • Length 12"
  • Width 1-1/2"
  • Body Material Polyurethane
  • End Type Carabiner
  • Diameter 5/8"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list