BUNGEE CORD ADJ 9IN - 38IN FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUNGEE CORD ADJ 9IN - 38IN FLAT

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZKBBF03-26
  • Mfr. Model # KBBF03-26
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Adjustable bungee cord with safety closure.

Technical Specs

  • Colour Green
  • Item Adjustable Flat Cord Bungee 9" to 38"
  • Material Plastic/Nylon
  • Size 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list