Skip Content
BUNAN WASHER,5/16 IN,0.625 OD,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUNAN WASHER,5/16 IN,0.625 OD,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAH3
  • Mfr. Model # 4PAH3
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Application Cushioning, Sealing and Vibration Resistant
  • Inside Dia. 0.312"
  • Item Sealing Washer
  • Outside Dia. 0.625"
  • Material Buna-N
  • Package Quantity 10
  • Temp. (F) -25 to 200
  • Type Flat
  • Fits Bolt Sizes 5/16"
  • Seal Type -
  • Rockwell Hardness -
  • Thickness 0.0625"
  • Seal Material -
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list